3/8 in. Male Flared Sprinkler Valve
Firomatic® 3/8 in. Male Flared Sprinkler Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be operated manually
- Features machined brass or cast bronze to reduce erosion caused by fuel oil
Specifications
- Collection:
- Firomatic®
- End Connection 1:
- Male Flare
- End Connection 2:
- Male Flare
- End Connections:
- Male Flare
- FM Approved:
- No
- Material:
- Brass
- UL Listed:
- UL MH4681
- Valve Size:
- 3/8 in
- Valve Type:
- Fusible Safety Valve