3 x 60 ft. x 0.375 in. PVC and Foam Anti-fatigue Mat in Black
Crown® Tuff-Spun® 3 x 60 ft. x 0.375 in. PVC and Foam Anti-fatigue Mat in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled edges helps reduce tripping
- Relieves stress on knee, foot, and ankle joint pressure points
- Economical anti-fatigue mat
- Provides better slip resistance and improved insulation than that of ceramic cement floors
Specifications
- ADA Compliant:
- No
- Collection:
- Crown® Tuff-Spun®
- Color Finish Name:
- Black
- Length:
- 60 ft
- Material:
- Plastic, Foam
- Material Type:
- PVC
- Product Type:
- Anti-fatigue Mat
- Thickness:
- 0.375 in
- Weight:
- 93.6 lb
- Width:
- 3 ft