Tuff-Spun® Foot-Lover™ 3 x 10 ft. x 0.375 in. PVC and Foam Anti-fatigue Mat in Black

Part #LFL3610  |  Item #7456985  |  Manufacturer Part #FL3610

Call for Pricing

Color/Finish: Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Economical anti-fatigue mat
  • Beveled edges help reduce tripping
  • Uses include light to medium duty dry areas, factories, work stations, finishing/assembly stations, cashier's station, laboratories, packing areas, mailrooms
  • Constructed of closed-cell PVC sponge
  • Size: 3" x 10"
  • Color: Black

Specifications

ADA Compliant: No

Collection: Tuff-Spun® Foot-Lover™

Color Finish: Black

Length: 10 ft

Material: Foam, Plastic

Material Type: PVC

Product Type: Anti-fatigue Mat

Thickness: 0.375 in

Width: 3 ft