24-3/4 in. Aluminum Adhesive Roller
24-3/4 in. Aluminum Adhesive Roller
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This adhesive roller allows for the collection of dirt without using a vacuum
- The telescoping handle extends up to 45 inches and includes a molded hanger hole at top of handle for easy storage
- The New and Improved Roll ‘N Go Klean Stick is an innovative cleaning tool that cleans multiple surfaces at multiple levels
- The easy-tear diagonal cut tape layers help you find the edges fast, so when the sticky sheet fills up, replacement is easy as 1, 2, 3.
- Great for cleaning upholstery and stairways, too
- Constructed from aluminum, it is both lightweight and sturdy
- Easy to maneuver around furniture and bathroom fixtures
- Designed specifically for those smaller, harder to reach areas
- You can roll it across nearly any surface to remove dust, dirt, crumbs, lint, hair and more
Recommended Accessories
Specifications
- Color Finish Name:
- Grey, Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-3/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 24-3/4 in
- Material:
- Aluminum
- Origin:
- Global
- Product Type:
- Roller
- Weight:
- 2.38 lb
- Width:
- 4 in