Poopy Pouch 400 bag Poopy Pouch Express Pet Waste Bag Dispenser, Beige

Part #CPPEXPBEIGE  |  Item #7238811  |  Manufacturer Part #PP-EXP-BEIGE

$67.89 EACH

Capacity:

400 bags

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use indoors
  • Streamline bag dispenser design is ideal for use in indoor hallways, corridors, and common areas or wherever residents come and go with their dogs
  • Locking mechanism helps prevent vandalism, with wide slot opening allows for easy bag dispensing
  • Constructed of high-quality galvanized powder coated steel
  • Holds up to 400 bags
  • For use with the Poopy Pouch tie-handle bags
  • Dimensions: 8" x 5" x 10"

Specifications

Capacity: 400 bags

Coating: Galvanized

Collection: Poopy Pouch

Color Finish: Beige

Height: 10 in

Length: 8 in

Material: Steel

Width: 5 in