16 in. 60W 6-Light Candelabra E-12 Ceiling Mount Chandelier in Antique Gold
Crystal 16 in. 60W 6-Light Candelabra E-12 Ceiling Mount Chandelier in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Layers of shapely wrought iron leaves are finished in antique gold, forming this stunning chandelier
- The tailored elegance of the shimmering florals are perfect for a traditional home though are versatile enough to be incorporated into any design
- While perfect for a bedroom, living area, or kitchen, it can be used anywhere you want to add a bit of glam
Documents
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Crystal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- ETL Listed:
- No
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Floral
- Material:
- Wrought Iron
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 24-1/2 in