60W 3-Light Candelabra E-12 Base Mini Chandelier in Olde Silver
Crystal 60W 3-Light Candelabra E-12 Base Mini Chandelier in Olde Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This sculptural, sphere-shaped wrought mini chandelier is finished in a olde silver, and is draped in beaded swags
- With it's clean, contemporary styling, Solaris lights look great in any room of the home and blend with a variety of styles -- traditional, contemporary or transitional
- Inspired by artwork at the MoMA in New York, the Solaris Collection is the perfect marriage of form and function
- Solaris lights have been featured in farmhouses, urban lofts, industrial designs and contemporary settings
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Crystal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Olde Silver
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial
- Material:
- Wrought Iron
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 12-1/2 in