60W 1-Light Candelabra E-12 Base Chandelier in Polished Nickel
Baxter 60W 1-Light Candelabra E-12 Base Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Baxter collection is the perfect mix of chic and minimalist style
- The sleek white drum shade is accompanied by elegant clear solid glass stems that support each candelabra light
- Introducing Baxter, our transitional collection with an out-of-this-world drum shade
- This sconce can be used in a variety of spaces, and its simple yet classic style works with any design
- The Baxter collection is offered in polished nickel which coordinates nicely with the silk drum shade
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Baxter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 5 in