60W 7-Light Candelabra E-12 Chandelier in Raw Steel
Capri 60W 7-Light Candelabra E-12 Chandelier in Raw Steel
Frequently Purchased Together
Product Details
- The chandelier features clean lines showcasing a minimalistic design yet are a dramatic statement
- The raw steel is artfully finished with a hammered pattern to enhance the cool eclectic design
- Geometric industrial iron overlaps and intertwines in the urban Capri collection
- While industrial, the fixtures can accompany a variety of home design to add a bit of edge
Documents
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Capri
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Raw Steel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 39 in
- Installation Type:
- Ceiling Mount
- Length:
- 21-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 7
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 24 in