22-1/2 in. 60W 6-Light Sphere Candelabra Chandelier in Olde Silver
Crystal 22-1/2 in. 60W 6-Light Sphere Candelabra Chandelier in Olde Silver
Frequently Purchased Together
Product Details
- This sculptural, sphere-shaped wrought chandelier is finished in a olde silver, and is draped in beaded swags
- With it's clean, contemporary styling, Solaris lights look great in any room of the home and blend with a variety of styles -- traditional, contemporary or transitional
- Inspired by artwork at the MoMA in New York, the Solaris Collection is the perfect marriage of form and function
- Solaris lights have been featured in farmhouses, urban lofts, industrial designs and contemporary settings
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Crystal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Olde Silver
- Energy Star Compliant:
- No
- Glass Type:
- Clear Drops
- Height:
- 27-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Industrial
- Material:
- Wrought Iron
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 22-1/2 in