60W 5-Light Candelabra E-12 Chandelier in Antique Silver
Layla 60W 5-Light Candelabra E-12 Chandelier in Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gilded in antique silver, the chandelier features lush circular and oval metal accents, for a structured yet eclectic style
- Perfect for an entry way, living space, bedroom, or dining room, the fixture will add a statement to any space
- Metal ovals are artfully strung to frame the Layla collection
- While an accent piece, the monotone hue allows the design elements to shine
Documents
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Layla
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 18 in