60W 5-Light Candelabra E-12 Incandescent Chandelier in English Bronze
Othello 60W 5-Light Candelabra E-12 Incandescent Chandelier in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This chandelier features detailed scroll metal work finished in english bronze and is draped with stunning clear hand cut crystal
- Perfect for a living room, dining room, or even an entryway, this fixture will be a conversation starter in any space
- Elegant shades are enriched with ornate crystal for an updated look to a classic drum chandelier in the Othello collection
Documents
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Othello
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel, Crystal
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11 lb
- Width:
- 24 in