60W 6-Light Candelabra E-12 Chandelier in Polished Nickel
Paxton 60W 6-Light Candelabra E-12 Chandelier in Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- CSA Certified:
- Yes
- Collection:
- Paxton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.5 lb
- Width:
- 25-3/4 in