60W 8-Light Candelabra E-12 Incandescent Chandelier in Dark Bronze
Sylvan 60W 8-Light Candelabra E-12 Incandescent Chandelier in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The fixture combine a base of classic angular lines with crisp shades for a grand yet airy statement
- This allows the chandelier to add a bit of drama to any room without overwhelming the space
- The sleek contoured Sylvan Collection by Libby Langdon, strikes the perfect balance between traditional and modern motifs
- Finished in a dark bronze this elegant fixture can easily be added to a variety of rooms or spaces
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Sylvan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 42 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 25 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 30 lb
- Width:
- 18 in