60W 1-Light Candelabra E-12 Wall Sconce in Aged Brass
Llyod 60W 1-Light Candelabra E-12 Wall Sconce in Aged Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Llyod
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Indoor
- Watts:
- 60 W
- Weight:
- 2 lb
- Width:
- 4-1/2 in