60W 1-Light Medium E-26 Wall Sconce in Matte Black

You last purchased this on
 
Crystorama

Morgan 60W 1-Light Medium E-26 Wall Sconce in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crystorama

Morgan 60W 1-Light Medium E-26 Wall Sconce in Matte Black

  • Fast #
  • Part #CMOR8800MK
  • Item #7774933
  • Manufacturer Part #MOR-8800-MK
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Morgan
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
17 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Wall Sconce Type:
Indoor
Watts:
60 W
Weight:
6 lb
Width:
7 in