18-3/4 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Rylee 18-3/4 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Frequently Purchased Together
Product Details
Product Details
- A traditional Empire shape meets modern elements in Crystorama's new Rylee Collection
- A circular-shaped frame of hand-painted matte black gives this chandelier a vintage, distressed look, while cut crystal beads provide a touch of sparkle that keeps the design current with today's contemporary-leaning interior design trends
- Look for all additional stunning pieces in this collection
Specifications
- Ballast Type:
- Residential
- Collection:
- Rylee
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 18-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Bohemian, Luxe, Mid-century
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 18-3/4 in