60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass with Forged Black
Trenton 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass with Forged Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Trenton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass, Forged Black
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 633779040313
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-5/2 in