60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Black Forged
Trenton 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Black Forged
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Trenton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Forged
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/2 in