60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
Trenton 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Sleek shade and slender hourglass shape make an immediate impression in any room
- Mounted on a rectangular back plate, this Sconce from the Trenton Collection is a fresh twist on a classic silhouette
- Look for all additional stunning pieces in this collection
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Trenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/2 in
- Diameter:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Silk, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Wall Sconce Type:
- Candelabra
- Watts:
- 60 W