1-1/4 x 12 in. 20 ga Threaded Both End Tube
1-1/4 x 12 in. 20 ga Threaded Both End Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Threaded
- Diameter:
- 1-1/4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Tailpiece