Disposal Stopper for Whirlaway

You last purchased this on
 
CSB International Product

Disposal Stopper for Whirlaway

This product requires certification to purchase.
Brand image
You last purchased this on
 
CSB International Product

Disposal Stopper for Whirlaway

  • Fast #
  • Part #CGBWH
  • Item #7490972
  • Manufacturer Part #CBGWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Universal Fit
  • Requires Certification

Specifications

Brand Model Compatibility:
Whirlaway
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Diameter - Inside 1:
3 in
Height:
3/4 in
Material:
Rubber
Package Quantity:
Pack of 5
Product Type:
Disposal Stopper
Size:
4 in
UL Listed:
No