Plastic Kitchen Sink Kit

You last purchased this on
 
CSB International Product

Plastic Kitchen Sink Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
CSB International Product

Plastic Kitchen Sink Kit

  • Fast #
  • Part #CSINKPACK05
  • Item #7872737
  • Manufacturer Part #SINKPACK05
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tubular only
  • Complete with p-trap for sink drainage
  • Kit for double bowl sink waste with disposer
  • 1-1/2 inch drainage
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Hardware Included:
No
Material:
Plastic
Material Type:
Propylene
Origin:
Global
Product Type:
Kit