CSF 16 1/2 in. BSP
CSF 16 1/2 in. BSP
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The CSF16 and CSF16T are horizontal, in-line high efficiency filters used to remove contaminate particles and bacteria from compressed air systems.
Documents
Specifications
- End Connection 1:
- BSP
- End Connections:
- BSP
- Material:
- Stainless Steel
- Material Type:
- 304
- Type:
- S1850265
- Valve Size:
- 1/2 in