CSF 16 1/4 in. ANSI 150

You last purchased this on
 

CSF 16 1/4 in. ANSI 150

This product requires certification to purchase.
Brand image
You last purchased this on
 

CSF 16 1/4 in. ANSI 150

  • Fast #
  • Part #S1850062
  • Item #10246591
  • Manufacturer Part #1850062
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The CSF16 and CSF16T are horizontal, in-line high efficiency filters used to remove contaminate particles and bacteria from compressed air systems.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
Material:
Stainless Steel
Material Type:
304
Type:
S1850062
Valve Size:
1/4 in