Magnetic Locator with Display and Soft Case

You last purchased this on
 
CST/Berger

Magna-Trak 102® Magnetic Locator with Display and Soft Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
CST/Berger

Magna-Trak 102® Magnetic Locator with Display and Soft Case

  • Fast #
  • Part #C19557
  • Item #2454051
  • Manufacturer Part #19-557
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easily locate ferrous object underground, underwater, snow
  • Power line indicator
  • Designed for complete one handed operation so your other hand is free to use other equipment
  • Knob control
  • Volume control
  • Low battery indicator
  • Sensitivity control
  • Erase feature
  • Requires Certification

Recommended Accessories


Specifications

Application:
Detection
Average Life:
25 h
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Magna-Trak 102®
Color Finish Category:
Greens
Color Finish Name:
Green
Display Type:
LCD
Length:
42-3/4 in
Material:
Aluminum, Plastic
Material Type:
Nylon
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Magnetic Locator
Volts:
1.5V
Weight:
3 lb
Width:
3 in