2 in. EPDM Gasket
2 in. EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PTFE
- NSF Certified:
- No
- Type:
- CCTG100105
- UL Listed:
- No