Cully Enterprises
1/4 x 1 in. Zinc Plated Nail-In Anchor
Part #C59016 | Item #1803146 | Manufacturer Part #59016
Call for Pricing
Diameter:
1/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Diameter: 1/4 in
Length: 1 in
Material: Zinc Plated
UL Listed: No