Replacement Cartridge For Ap Easy Full Flow C
Replacement Cartridge For Ap Easy Full Flow C
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No spills, no mess, fast, easy, and sanitary cartridge change with 1/4 of a turn
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Aqua-Pure Easy Full Flow Cartridge
- Capacity:
- 2000 gal
- Cartridge Type:
- Filter
- Contaminant Removal:
- Lead, Sediment, Mercury, Cysts, Select VOCs, Chlorine Taste and Odor
- Diameter:
- 3-1/2 in
- End Connection 1:
- Push
- End Connections:
- Push
- Filter Life (Months):
- 6 mo
- Filtering System:
- Point of Use
- Flow Rate:
- 2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi