This product requires certification to purchase.

16 in. 60W 8-Light Candelabra E-12 Ceiling Mount Chandelier in Pyrite Bronze and Raj Mirror

You last purchased this on
 
Currey and Company

16 in. 60W 8-Light Candelabra E-12 Ceiling Mount Chandelier in Pyrite Bronze and Raj Mirror

  • Fast #
  • Part #C9454
  • Item #4881922
  • Manufacturer Part #9454
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Currey and Company

16 in. 60W 8-Light Candelabra E-12 Ceiling Mount Chandelier in Pyrite Bronze and Raj Mirror

  • Fast #
  • Part #C9454
  • Item #4881922
  • Manufacturer Part #9454
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Pyrite Bronze/Raj Mirror Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • We’re beating the drum about the classic shape of the Fantine Chandelier with its uptick in style due to the Raj mirror finish on the shade that strikingly resembles mercury glass
  • Fitted into the wrought iron frame in strips, the interplay of patterns on the glass creates a strong presence even when the light fixture is not illuminated
  • The Pyrite bronze finish on the metal of this eight-light chandelier echoes the mottled tones in the mirror to make this fixture a serious hit in any number of décor styles
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Pyrite Bronze/Raj Mirror
Diameter:
30 in
ETL Listed:
No
Height:
16 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Material:
Glass, Wrought Iron
Number of Lights:
8
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
480 W