60W 5-Light Edison Chandelier in Blacksmith and Natural

You last purchased this on
 
Currey and Company

60W 5-Light Edison Chandelier in Blacksmith and Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Currey and Company

60W 5-Light Edison Chandelier in Blacksmith and Natural

  • Fast #
  • Part #C9492
  • Item #4939604
  • Manufacturer Part #9492
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blacksmith/Natural Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Casting a warm ambience through the veil of the shells, the five-light fixture is a ready reminder of days spent relaxing by the seaside, even when the ocean is far away
  • An ode to tranquility, the Stillwater Chandelier features strands of natural oyster shells thoughtfully strung along an oval wrought iron frame treated to a blacksmith finish
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Blacksmith/Natural
ETL Listed:
No
Energy Star Compliant:
No
Height:
20 in
Installation Type:
Ceiling Mount
Length:
20 in
Lighting Direction:
Ambient Lighting
Material:
Wrought Iron, Shell
Number of Lights:
5
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
36 in