60W 4-Light Candelabra E-12 Base Lantern in Harlow Silver Leaf
Corsica 60W 4-Light Candelabra E-12 Base Lantern in Harlow Silver Leaf
Frequently Purchased Together
Product Details
- Adding to the charm of the small version of the Corsica Lantern are curved seeded glass panels that encase the illumination
- The four-light fixture measures 13 inches in diameter by 21 inches high
- This jewel-box of a lantern will outshine any other baubles in a space, and maybe its own illumination, thanks to the inlaid squares of antiqued mirror and antiqued silver leaf finish composing the frame
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Corsica
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Harlow Silver Leaf
- Diameter:
- 13 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Wrought Iron, Glass, Mirror
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in