60W 6-Light Candelabra E-12 Base Chandelier in Bronze Gold and Raj Mirror
Florence 60W 6-Light Candelabra E-12 Base Chandelier in Bronze Gold and Raj Mirror
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The mottled surface of its ring of glass imitates the patterns in a distressed mercury glass
- The frame, which loops around and behind it, has been treated to a bronze gold finish to bring heft to its luminosity
- With much less wear and tear than a trip to its namesake city, the bronze version of our Florence Chandelier will inspire thoughts of Italian panache when it’s placed in a beautifully designed room
- We also offer the six-light fixture in a silver Granello finish
Documents
Specifications
- Collection:
- Florence
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Gold/Raj Mirror
- Diameter:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mercury
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Wrought Iron, Glass
- Number of Lights:
- 6
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 56 in