60W 8-Light Candelabra E-12 Chandelier in Gold Leaf
Metro 60W 8-Light Candelabra E-12 Chandelier in Gold Leaf
Frequently Purchased Together
Product Details
- Think Paris International Style, which was all the rage in the 1930s, but with a contemporary new twist and you have a read on the gold version of the Metro Rectangular Chandelier
- The elongated linear shape and the interlocking rectangles of the wrought iron that create the frame is a nod to early modernism
- The eight-light fixture has been treated to a rich contemporary gold leaf finish
- We offer the Metro in a number of other variations
Specifications
- Collection:
- Metro
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Depth:
- 17 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Wrought Iron
- Number of Lights:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 54 in