4 in. x 6 ft. Plain End Epoxy Ductile Iron Pipe
4 in. x 6 ft. Plain End Epoxy Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Water
- Coating:
- Epoxy
- Ductile Iron Pipe Type:
- Ductile Iron Plain End Pipe
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 6 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- PipeTubing Size:
- 4 in
- UL Listed:
- No