6 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)
6 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI C104, ANSI C105, ANSI C110, ANSI C111
- AWWA:
- AWWA C-111, AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.5, AWWA C-104, AWWA C-105, AWWA C-110
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- Elbow Degree:
- 45 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Protecto P-401
- Pressure Class:
- 125#
- UL Listed:
- No