120/240V 20A 2-Pole Breaker with Trip Flag
120/240V 20A 2-Pole Breaker with Trip Flag
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flag visually confirms tripped status, making it easy for the homeowner to identify
Documents
Specifications
- AMP:
- 20
- Height:
- 3 in
- Length:
- 3 in
- Type:
- CCHF220
- UL Listed:
- UL 489
- Volts:
- 120/240V
- Width:
- 3/4 in