14 in (20mm only) Multi-Purpose Blade

You last purchased this on
 
Cutter Diamond Products

The Crusher Blade 14 in (20mm only) Multi-Purpose Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

The Crusher Blade 14 in (20mm only) Multi-Purpose Blade

  • Fast #
  • Part #CHSC1412520
  • Item #7623284
  • Manufacturer Part #HSC14125-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent blade life
  • Exceptional blade for cutting concrete plus more asphalt than ductile iron
  • Dry and wet use
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Concrete, Ductile Iron, Brick, Block, Steel, Asphalt
Arbor Hole Size:
20 mm
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Collection:
The Crusher Blade
Diameter:
14 in
Height:
197/500 in
Number of Blades:
1
RPM:
5400
Size:
14 in x 1/8 in x 20 mm
Type:
CHSC1412520