Stop for 7-900
7-900 Series Stop for 7-900
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 7-900 thermostatic mixing valves
- Genuine Symmons repair part
- Check stop body
- Pair is included
Specifications
- ADA Compliant:
- No
- Collection:
- 7-900 Series
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Symmons Industries
- Fits Model:
- 7-900
- Height:
- 5 in
- Length:
- 2-3/4 in
- Material:
- Brass, Bronze, Stainless Steel
- Width:
- 4-3/4 in