12 x 12 x 8 in. Mechanical Joint Reducing Permox CTF™ Ductile Iron C153 Short Body Tee
12 x 12 x 8 in. Mechanical Joint Reducing Permox CTF™ Ductile Iron C153 Short Body Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53, ANSI 61
- ASTM:
- ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11
- Clean Bagged:
- No
- Coating:
- Permox CTF™
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 12 in x 12 in x 8 in
- Fitting Type:
- Reducing, Tee
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- UL Listed:
- Yes