6 in. Mechanical Joint Ductile Iron C153 Short Body 11 1/4 Degree Bend with Permox CTF™ Lined
6 in. Mechanical Joint Ductile Iron C153 Short Body 11 1/4 Degree Bend with Permox CTF™ Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI C153
- ASTM:
- ASTM A-536
- AWWA:
- AWWA A-21.53, AWWA C-153
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Permox CTF™
- Pressure - High:
- 350
- UL Listed:
- Yes