6 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend
6 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Permox CTF™
- Ductile Iron Class:
- C110
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No