8 in. Mechanical Joint Ductile Iron C153 Long Sleeve (Less Accessories)

Part #DDML8CTF  |  Item #7314603  |  Manufacturer Part #DML8CTF

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 8 in

    Part #DDML8CTF | Item #7314603 | Mfr. Part #DML8CTF

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C110, ANSI A21.10]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-110, AWWA A-21.10]

CARB OTC LEED Compliant: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Type: DDML8CTF

UL Listed: No