30-1/4 in x 20-1/4 in 28 ga Return Air Plenum

You last purchased this on
 

30-1/4 in x 20-1/4 in 28 ga Return Air Plenum

This product requires certification to purchase.
You last purchased this on
 

30-1/4 in x 20-1/4 in 28 ga Return Air Plenum

  • Fast #
  • Part #SHMRAC628PGS3020
  • Item #4040285
  • Manufacturer Part #8482.3020-28
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Plenum
Gauge (metal):
28 ga
Height:
6 in
Length:
30-1/4 in
Material:
Steel
Size:
30-1/4 in x 20-1/4 in
Vent Duct Shape:
Rectangular
Width:
20-1/4 in