7 x 7 in. Residential Adjustable Face Register in Silver 1-way
7 x 7 in. Residential Adjustable Face Register in Silver 1-way
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable Face Register Size:
- 7 in x 7 in
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GRD Deflection Type:
- 1-way
- Length:
- 7 in
- Material:
- Galvanized
- Width:
- 7 in