6 in. Inside PVC Pipe Cutter with Blade
6 in. Inside PVC Pipe Cutter with Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- PVC
- Cutting Capacity:
- 1-1/2 in - 6 in
- Material:
- Metal
- UL Listed:
- No