Mini 3 Electronic Pressure Booster System
ESYBOX Mini 3 Electronic Pressure Booster System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4.8, 9.6
- ANSI:
- ANSI 372 2011, ANSI 61
- Application:
- Residential
- Collection:
- ESYBOX
- Depth:
- 9-1/5 in
- End Connection 1:
- NPT
- Fitting Size 1:
- 1 in
- Flow Rate:
- 22 gpm
- Height:
- 17-3/10 in
- Horsepower:
- 1 hp
- Length:
- 10-2/5 in
- Material:
- Noryl, Stainless Steel
- Material Type:
- 303, 304
- Maximum Temperature:
- 122
- NSF:
- NSF 372 2011, NSF 61
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 108 psi
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Thermoplastic
- Pump Mounting:
- Free Standing
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 115/230V
- Weight:
- 32.3 lb