1000 CFM Blower in Stainless Steel
Heritage 1000 CFM Blower in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- Collection:
- Heritage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33-1/2 in
- Diameter:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 9-56/100 in
- Indoor Outdoor:
- Indoor
- Product Type:
- Blower
- Watts:
- 0.3 kW