36 x 12 in. Duct Cover in Graphite Stainless Steel
36 x 12 in. Duct Cover in Graphite Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 12 in
- Product Type:
- Duct Cover
- UL Listed:
- No
- Width:
- 36 in