47-7/8 in. 6-Burner Electric and Gas Freestanding Range in Graphite Stainless

You last purchased this on
 
Dacor

47-7/8 in. 6-Burner Electric and Gas Freestanding Range in Graphite Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dacor

47-7/8 in. 6-Burner Electric and Gas Freestanding Range in Graphite Stainless

  • Fast #
  • Part #DDOP48C96DLMDA
  • Item #10053747
  • Manufacturer Part #DOP48C96DLM/DA
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For meats that are juicy on the inside, yet brown and crispy on the outside. Bake artisan bread with a light, fluffy center with a flaky crust. Healthier, faster cooking with the power of pure steam
  • Receive expert cooking advice straight from the 7 inch screen, guiding the user on the optimum rack setting, temperatures and timing
  • Automatically tilting, 7 inch smooth touch glass panel provides a full-touch culinary command center for pre-programmed settings and step-by-step recipes
  • Seamlessly integrate into the smart things connected platform, providing an exceptional foundation for an ever growing ecosystem of smart connectivity. Preheat, check the oven temperature, the cooking status and remaining time, all from the comfort of your smartphone
  • Warm, sophisticated and welcoming. The glowing knobs entice participation, inspire the imagination and accentuates the beauty of the product
  • Dacor exclusive graphite and silver stainless steel finishes bring beauty and style to match any kitchen design or concept
  • Quickly boil water with 22K BTU of power or maintain a gentle simmer at 750 BTU with the all brass, dual valve, dual ring burner
  • Superior consistency and zero flavor transfer with dual four-part pure convection, reducing cooking time by distributing heat evenly across the entire oven
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
50
Automatic Shut-Off:
No
BTU:
22000
Burner Type:
Simmer
Capacity:
6.6 cu ft
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless
Control Type:
Digital Touch/Knobs
Depth:
28-1/8 in
Fuel Type:
Natural Gas, Propane
Height:
36-1/8 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Light Bulb Type:
Halogen
MBH:
22
Material:
Stainless Steel
Number of Burners:
6
Power Source:
Electric, Gas
Self Clean:
Yes
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
Volts:
240V
Weight:
564 lb
Width:
47-7/8 in
Wireless Communication - FEI:
Bluetooth/Wi-Fi